Shop All Exit Signs with Lights
Fulham
Exit Sign, Green Letter Color, 2.60W, LED
Mfr # FHEC35GRC
Zoro # G5533759
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 29/32 in
- Height 9 in
- Fixture Wattage 2.6 W
- Letter Color Green
- Mounting Wall/Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEC35GRC
- Zoro # G5533759
- UPC # 847098040804
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 1 29/32 in |
Height | 9 in |
Depth | 20 in |
Letter Size | 3/4 in |
Overall Width | 20 in |
Manufacturers Warranty Length | 5 yr |
Text Stroke Width | 3/4 in |
Overall Height | 9 in |
Recommended Mounting Height | 8 ft |
Overall Depth | 2 in |
Text Size | 3/4 in Stroke |
Description
ExtSgn EmLt,Plst,Nic Cad,LED,2.6W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size XXL (7070)
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 3 1 pc, 6PK (840480)
- FULHAM LED Emergency Combo Unit, White, Green, FHEC33WG (FHEC33WG)
- FULHAM Exit Sign, LED, Red Letter, 8-1/4 in. H (FHEX21WRAC)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- FULHAM ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.3W (FHEC34R)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- FULHAM Exit Sign, Red Letter, 2 Faces (FHEX26R)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC2GW (CWC2GW)
- Fulham Exit Signs with Lights