Shop All Exit Signs with Lights
Fulham
Exit Sign Combo, 8-3/16 in.Hx18 in.W, NiCd
Mfr # FHEC30WR
Zoro # G9353102
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 8 3/16 in
- Number of Lamp Heads 2
- Optional Guard FHECWG
- Mounting Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEC30WR
- Zoro # G9353102
- UPC # 847098001843
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 18 in |
Height | 8 3/16 in |
Letter Size | 6 in |
Depth | 2 in |
Text Height | 6 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 18 in |
Overall Height | 8 1/4 in |
Overall Depth | 2 in |
Recommended Mounting Height | 8 ft |
Text Size | 6 in High |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (410KABLK)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Pink, 4/Case (THL130PK)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- FULHAM Exit Sign, LED, 8-1/4" H x 12-5/8" W (FHEX20WREM)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- FULHAM Exit Sign, LED, Red Letter, 8-1/4 in. H (FHEX21WRAC)
- FULHAM Exit Sign, Red Letter, 2 Faces (FHEX26R)
- FULHAM Exit Sign, Green Letter Color, 3.40W, LED (FHEC35G)
- FULHAM Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- LUMAPRO LUMAPRO Incandescent Exit Sign/ Emergency Lights (6CGL7)
- Fulham Exit Signs with Lights