Shop All Battery Backup
Fulham
Emergency Lighting Ballast, 1-1/8" H
Mfr # FH11-UNV-750L-CEC
Zoro # G5837041
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 14 to 96
- Lamp Type - Fluorescent Lighting Battery Backup Systems Fluorescent
- Initial Lumens - Emergency Lighting and Exit Signs 750
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 9-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FH11-UNV-750L-CEC
- Zoro # G5837041
- UPC # 847098040361
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 9-3/8" |
Width | 1 1/8 in |
Height | 1 1/8 in |
Length | 9 3/8 in |
Lamp Length Supported | 2 ft, 4 ft, 8ft |
Description
FireHorse, Electronic, Emergency Fluorescent Ballast, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 96 W, Circline, Quad Tube, T10, T12/T12HO, T5/T5HO, T8/T8HO, Triple Tube, Twin Tube Ballast Bulb Type, Initial Lumens 750 lm, Steel Housing Material, 9 3/8 in Length, 1 1/8 in Width, 1 1/8 in Height, Standard Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: OR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (9460M)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (68790)
- JUNO LIGHTING Track Section, 6 ft, Black (R 6FT BL)
- FULHAM Emergency Lighting Ballast, 1-1/4" H (FH12-UNV-1400L-CEC)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT04LNC)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- FULHAM Emergency Lighting Ballast, 1-1/2" H (FH7-UNV-500L-CEC)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-T)
- DUAL-LITE Battery, Dual Lite, 2.5Ah (93011385)
- Fulham Battery Backup