Shop All Battery Backup
Fulham
Emergency Lighting Ballast, 1-1/4" H
Mfr # FH12-UNV-1400L-CEC
Zoro # G5890427
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 14 to 96
- Lamp Type - Fluorescent Lighting Battery Backup Systems Fluorescent
- Initial Lumens - Emergency Lighting and Exit Signs 1400
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 14-37/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FH12-UNV-1400L-CEC
- Zoro # G5890427
- UPC # 847098040286
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 14-37/64" |
Width | 1 1/4 in |
Height | 1 1/4 in |
Length | 14 9/16 in |
Lamp Length Supported | 2 ft, 4 ft, 8ft |
Description
FireHorse, Electronic, Emergency Fluorescent Ballast, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 96 W, Circline, Quad Tube, T10/T10VHO, T12/T12HO, T5/T5HO, T8/T8HO, Triple Tube, Twin Tube Ballast Bulb Type, Initial Lumens 1400 lm, Steel Housing Material, 14 9/16 in Length, 1 1/4 in Width, 1 1/4 in Height, Standard Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: OR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Head Lamp COB LED - Black (032-92550)
- NIGHTSTICK Intrinsically Safe Headlamp, LED (XPP-5456G)
- FULHAM LED Emergency Driver, 5W, 90 min. (FHSCPUNV5WL)
- DEWALT Headlight, LED, 200 lm (DWHT81424)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- FULHAM Emergency Lighting Ballast, 1-1/2" H (FH7-UNV-500L-CEC)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT04LNC)
- FULHAM Emergency Lighting Ballast, 1-1/8" H (FH11-UNV-750L-CEC)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (0120894)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 24A/HR. (ELB 1224B)
- Fulham Battery Backup