Shop All Battery Backup
Fulham
Emergency Lighting Ballast, 1-1/2" H
Mfr # FH7-UNV-500L-CEC
Zoro # G4435039
original price:
$74.39
5% off
new price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 18 to 42
- Lamp Type - Fluorescent Lighting Battery Backup Systems Fluorescent
- Initial Lumens - Emergency Lighting and Exit Signs 500
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 9-39/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FH7-UNV-500L-CEC
- Zoro # G4435039
- UPC # 847098040293
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 9-39/64" |
Width | 2 4/25 in |
Height | 1 1/2 in |
Length | 9 5/8 in |
Lamp Length Supported | 2 ft, 4 ft, 8ft |
Description
FireHorse, Electronic, Emergency Fluorescent Ballast, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 42 W, Circline, Quad Tube, T5/T5HO, T8, Triple Tube, Twin Tube Ballast Bulb Type, Initial Lumens 500 lm, Steel Housing Material, 9 5/8 in Length, 2 4/25 in Width, 1 1/2 in Height, Standard Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hatch Lighting Hl432ris/12/w-bp (HL432RIS/12/W-BP HATCH LIGHTING)
- SATCO 4.5W G25 LED Amber Medium 2200K 380Ls 120V (S9584)
- ILC Replacement for Damar 01180a replacement light bulb lamp (01180A DAMAR)
- ILC Replacement for GE General Electric G.E 46760 replacement light bulb lamp, 25PK (46760 GE GENERAL ELECTRIC G.E)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- FULHAM Emergency Lighting Ballast, 1-1/4" H (FH12-UNV-1400L-CEC)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT04LNC)
- FULHAM Emergency Lighting Ballast, 1-1/8" H (FH11-UNV-750L-CEC)
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC (ELI-S-10)
- ELCO LIGHTING Battery Backup (EEP9A)
- Fulham Battery Backup