Shop All CFL Ballasts
Fulham
CFL Ballast, Rapid, CFL Lamps, Pony
Mfr # NPY-120-126-CFL
Zoro # G9363943
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 32
- Ballast Voltage 120
- Ballast Max. Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # NPY-120-126-CFL
- Zoro # G9363943
- UPC # 872180102955
- Country of Origin China
- Category CFL Ballasts
Dimensions
Height | 1 in |
Width | 2 7/16 in |
Length | 3 5/16 in |
Description
PONY, Electronic, CFL Ballast, Ballast Start Type Rapid, Input Voltage 120/230V AC, Number of Bulbs Supported 1, Max. Bulb Watts 32 W, Compact Fluorescent Ballast Bulb Type, 4-Pin Bulb Base Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, -14 Degrees F Min. Starting Temp., 89 Degrees F Max. Operating Temp., Thermal Protection Class P
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Fixture, GM265, B, 10" Globe (GM265-B)
- HALO Tapered Metal Baffle, 6102 (6102BB)
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- WESTINGHOUSE Mushroom White Glass Lamp Shade (85757)
- FULHAM CFL Ballast, Electr, 120 to 277V, 5-1/16inL (RHA-UNV-226-C)
- FULHAM CFL Ballast, Rapid, CFL Lamps, 0.55A (NPY-120-218-CFL)
- FULHAM CFL Ballast Kit, Electr, 17to59W, 5-1/16inL (RHA-UNV-226-K)
- ILC Replacement for Universal Es-1-cfh-42/32/26-unv-d (ES-1-CFH-42/32/26-UNV-D UNIVERSAL)
- ILC Replacement for Sola E-724-u-242-m2-s (E-724-U-242-M2-S SOLA)
- ILC Replacement for Ballast Fc40t5/830 Ballast (FC40T5/830 BALLAST BALLAST)
- ILC Replacement for Universal B232i277rh-a replacement light bulb lamp (B232I277RH-A UNIVERSAL)
- Fulham CFL Ballasts