Shop All CFL Ballasts
Fulham
CFL Ballast Kit, Electr, 17to59W, 5-1/16inL
Mfr # RHA-UNV-226-K
Zoro # G9123195
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent, 2D, T5, T5HO
- Ballast Max. Lamp Watts 59
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # RHA-UNV-226-K
- Zoro # G9123195
- UPC # 847098007111
- Country of Origin China
- Category CFL Ballasts
Dimensions
Height | 1 in |
Width | 2 3/8 in |
Length | 5 1/16 in |
Description
RaceHorse, Electronic, CFL Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 57 W, 2D, Compact Fluorescent, T5, T5HO Ballast Bulb Type, 4-Pin Bulb Base Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, -22 Degrees F Min. Starting Temp., 194 Degrees F Max. Operating Temp., Thermal Protection Class P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- ILC Replacement for Damar F70qbx/835/a/4p replacement light bulb lamp (F70QBX/835/A/4P DAMAR)
- STREAMLIGHT Tactical Lantern, LED, Orange (45805)
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5884-8)
- FULHAM CFL Ballast, Rapid, CFL Lamps, 0.55A (NPY-120-218-CFL)
- FULHAM CFL Ballast, Rapid, CFL Lamps, Pony (NPY-120-126-CFL)
- FULHAM CFL Ballast, Electr, 120 to 277V, 5-1/16inL (RHA-UNV-226-C)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B232I120L (B232I120L)
- ILC Replacement for Advance Lc-13-tp (LC-13-TP ADVANCE)
- KEYSTONE CFL Electronic Ballast, KTEB-242-UV-RS-DW (KTEB-242-UV-RS-DW)
- ILC Replacement for GE General Electric G.E Ge432maxp-n/ultra (GE432MAXP-N/ULTRA GE GENERAL ELECTRIC G.E)
- Fulham CFL Ballasts