Shop All Electronic LED Drivers
Fulham
CC LED PD, 96W, Univ, 700-2400mA
Mfr # T1M1UNV240P-96L
Zoro # G1463240
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 96W
- Output Current 700 to 2400mA
- Ballast Dimming Yes
- Input Current 1AAC
- Input Power 115 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # T1M1UNV240P-96L
- Zoro # G1463240
- UPC # 847098039372
- Country of Origin India
- Category Electronic LED Drivers
Dimensions
Height | 1 1/4 in |
Width | 2 9/16 in |
Length | 6 11/16 in |
Description
WorkHorse, LED Driver, Intended LED Usage Fixture Array, 120 to 277V AC Input Voltage, 30 to 56V DC Output Voltage, 1AAC Input Current, 700 to 2400mA Output Current, 115 W Input Power, 96W Power Output, 6 11/16 in Length, 2 9/16 in Width, 1 1/4 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge 40W R14 Spot Light (25777)
- ELCO LIGHTING 4 LED Shallow Fire Rated ICA New Construction Housing" (EL492FICAS)
- FULHAM 5 to 70 Watts, 1 or 2 Lamps, Electronic Ballast (WH4-120-L)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/850/CVG)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV210P60L)
- FULHAM Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- FULHAM CC LED PD, 40W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-40E)
- FULHAM Hand Held Remote LED Driver Programmer (TPSB-100)
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425FO)
- Fulham Electronic LED Drivers