Shop All Electronic LED Drivers
Fulham
CC LED PD, 60W, Univ, 250-1050mA, 0-10V
Mfr # T1M1UNV210P60L
Zoro # G1236501
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 60W
- Output Current 500 to 2100mA
- Ballast Dimming Yes
- Input Current 0.60AAC
- Input Power 72 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # T1M1UNV210P60L
- Zoro # G1236501
- UPC # 847098040538
- Country of Origin India
- Category Electronic LED Drivers
Dimensions
Length | 9 1/2 in |
Width | 1 11/16 in |
Height | 1 1/8 in |
Description
WorkHorse, LED Driver, Intended LED Usage Fixture Array, 120 to 277V AC Input Voltage, 10 to 57V DC Output Voltage, 0.60AAC Input Current, 500 to 2100mA Output Current, 72 W Input Power, 60W Power Output, 9 1/2 in Length, 1 11/16 in Width, 1 1/8 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS LIGHT STAKES 10"" 25PK (9110-99-5635)
- ILC Replacement for Verilux F15t8/vlx replacement light bulb lamp (F15T8/VLX VERILUX)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- ELK HOME Cape May 15.5'' High 1-Light Sconce - White Coral (63154/1)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- FULHAM Hand Held Remote LED Driver Programmer (TPSB-100)
- FULHAM Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- FULHAM CC LED PD, 40W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-40E)
- FULHAM CC LED PD, 96W, Univ, 700-2400mA (T1M1UNV240P-96L)
- ADVANCE LED Dimming Driver, Power Output 32W (IZT2P16TLEDSC35I)
- FULHAM CC, 0-10V, 15W, Univ, 350mA, 21-42VDC (T1M1UNV0350-15L)
- Fulham Electronic LED Drivers