Shop All Electronic LED Drivers
Fulham
CC LED PD, 60W, Univ, 250-1050mA, 0-10V
Mfr # T1M1UNV105P-60F
Zoro # G1236407
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 60W
- Output Current 250 to 1050mA
- Ballast Dimming Yes
- Input Current 0.60AAC/0.26AAC
- Input Power 72 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # T1M1UNV105P-60F
- Zoro # G1236407
- UPC # 847098033202
- Country of Origin India
- Category Electronic LED Drivers
Dimensions
Width | 3 in |
Length | 5 in |
Height | 1 1/4 in |
Description
WorkHorse, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 10 to 57V DC Output Voltage, 0.60AAC/0.26AAC Input Current, 250 to 1050mA Output Current, 72 W Input Power, 60W Power Output, 5 in Length, 3 in Width, 1 1/4 in Height, Case Form Factor Compact, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q-BEAM Dynamic Worklight - Cob Magnetic (JW821)
- SATCO 7 W C7 Incandescent - White - 3000 Hours - 28L - Candelabra Base - 120V - 4-Pack (S4726)
- GE LAMPS LED Lamp, 9.0W, Daylight, PK3 (LED9LS3/850)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V - Carded (S4508)
- FULHAM CC LED PD, 96W, Univ, 700-2400mA (T1M1UNV240P-96L)
- FULHAM Hand Held Remote LED Driver Programmer (TPSB-100)
- FULHAM CC LED PD, 40W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-40E)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV210P60L)
- FULHAM Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- DIODE LED OMNIDRIVE BASICS ELV 24V, 60W (DI-ODBELV-24V60W)
- Fulham Electronic LED Drivers