Shop All Electronic LED Drivers
Fulham
CC LED PD, 40W, Univ, 250-1050mA, 0-10V
Mfr # T1M1UNV105P-40E
Zoro # G1236337
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 40W
- Output Current 250 to 1050mA
- Ballast Dimming Yes
- Input Current 0.41AAC/0.18AAC
- Input Power 47 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fulham
- MFR # T1M1UNV105P-40E
- Zoro # G1236337
- UPC # 847098032571
- Country of Origin India
- Category Electronic LED Drivers
Dimensions
Length | 10 13/16 in |
Width | 1 1/4 in |
Height | 1 in |
Description
WorkHorse, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 10 to 57V DC Output Voltage, 0.41AAC/0.18AAC Input Current, 250 to 1050mA Output Current, 47 W Input Power, 40W Power Output, 10 13/16 in Length, 1 1/4 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Elec 1-2 F32T8 (ICN2P32N35I)
- ILC Replacement for GE General Electric G.E Ffr-q1000par64/5 replacement light bulb lamp (FFR-Q1000PAR64/5 GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Antq Brs Steel Clr Gls (6681800)
- GOLIGHT Wireless Handheld Remote, Battery MN21 (30100)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- FULHAM Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- FULHAM Hand Held Remote LED Driver Programmer (TPSB-100)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV210P60L)
- FULHAM CC LED PD, 96W, Univ, 700-2400mA (T1M1UNV240P-96L)
- ILC Replacement For SATCO S8012 (S8012)
- DIODE LED OMNIDRIVE X 24V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V60W-J)
- Fulham Electronic LED Drivers