Shop All Electronic Ballasts
Fulham
54 to 145 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # IH3-UNV272T12HO
Zoro # G9363925
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8HO, T10HO, T12HO
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Programmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # IH3-UNV272T12HO
- Zoro # G9363925
- UPC # 872180104027
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Height | 1 in |
Width | 1 3/4 in |
Length | 12 in |
Description
IceHorse, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 145 W, Ballast Bulb Type T12, T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -22 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 2700K (LED-7322-27K-G2)
- ILC Replacement for Topcon Oms-90 replacement light bulb lamp (OMS-90 TOPCON)
- LORELL Lamp, Clip, LED, Gooseneck (99963)
- FULHAM 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH2-120-L)
- FULHAM 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH2-120-C)
- FULHAM 5 to 70 Watts, 1 or 2 Lamps, Electronic Ballast (WH4-120-L)
- FULHAM 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH22-120-L)
- FULHAM 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-277-L)
- FULHAM 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-120-L)
- ILC Replacement for Ballast Bsf-sm-2e40-s-tp (BSF-SM-2E40-S-TP)
- Fulham Electronic Ballasts