Shop All Electronic Ballasts
Fulham
5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # WH2-277-C
Zoro # G9363837
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Compact Fluorescent, 2D, T5, T5HO, T6, T8, T9, T12
- Ballast Max. Number of Lamps 2
- Input Voltage 277V AC
- Ballast Voltage 277
- Ballast Start Type Instant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # WH2-277-C
- Zoro # G9363837
- UPC # 872180100142
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Length | 3 5/16 in |
Height | 1 in |
Width | 1 3/4 in |
Description
WorkHorse, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 39 W, Ballast Bulb Type T12, T5, T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -22 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V - 2-Pack (S3723)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- STREAMLIGHT Stinger Led Rechargeable Flashlight W/ Ac/Dc Charge Cords/Charge (STL75713)
- ILC Replacement for Target Tech 651 Strobe (651 STROBE TARGET TECH)
- FULHAM 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH2-120-L)
- FULHAM 54 to 145 Watts, 1 or 2 Lamps, Electronic Ballast (IH3-UNV272T12HO)
- FULHAM 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-277-L)
- FULHAM 13 to 220 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH7-120-L)
- FULHAM ICEHORSE 66 to 157 Watts, 1 or 2 Lamps, Electronic Ballast (IH2-UNV-270-T8)
- FULHAM 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-120-L)
- ADVANCE 72 to 74 Watts, 1 or 2 Lamps, Electronic Ballast (IOP-2P32-HL-N)
- Fulham Electronic Ballasts