Shop All Electronic Ballasts
Fulham
24 to 33 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # SC-120-213-LT5
Zoro # G9363961
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T5
- Ballast Max. Number of Lamps 2
- Input Voltage 120V AC
- Ballast Voltage 120
- Ballast Start Type Rapid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # SC-120-213-LT5
- Zoro # G9363961
- UPC # 872180103556
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Length | 5 1/2 in |
Width | 1 5/16 in |
Height | 1 in |
Description
PONY, Electronic, Fluorescent Ballast, Ballast Start Type Rapid, Input Voltage 120V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 30 W, Ballast Bulb Type T5, T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 14 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- ZORO SELECT Utility Shelf w/Backsplash, 36x5-3/16In (4WMK2)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 80W, 24V (DI-TD-24V-80W)
- ILC Replacement for Bulbrite 770579 replacement light bulb lamp (770579 BULBRITE)
- FULHAM 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-L)
- FULHAM 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH22-120-C)
- FULHAM 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-120-L)
- FULHAM 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-277-L)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-C)
- FULHAM 13 to 220 Watts 1, 2, 3, 4, 5 or 6 Lamps Electronic Ballast (WH8-120-L)
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- Fulham Electronic Ballasts