Fulham

13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast


product price: $26.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Ballast Lamp Type Compact Fluorescent, 2D, T2, T5, T5HO, T8, T8HO, T9, T10, T12, T12HO
  • Ballast Max. Number of Lamps 2
  • Input Voltage 277V AC
  • Ballast Voltage 277
  • Ballast Start Type Instant
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1 in
Width 1 1/2 in
Length 6 1/2 in

Description

WorkHorse, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 62 W, Ballast Bulb Type T10, T12, T5, T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -22 Degrees F

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.