Shop All Electronic Ballasts
Fulham
13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # WH3-120-L
Zoro # G9123107
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Compact Fluorescent, 2D, T2, T5, T5HO, T8, T9, T10, T12, T12HO
- Ballast Max. Number of Lamps 2
- Input Voltage 120V AC
- Ballast Voltage 120
- Ballast Start Type Instant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # WH3-120-L
- Zoro # G9123107
- UPC # 872180100210
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Length | 6 1/2 in |
Height | 1 in |
Width | 1 1/2 in |
Description
WorkHorse, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 73 W, Ballast Bulb Type T10, T12, T5, T6, T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -22 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 24-Inch Lighted Inspection Tool (05240A)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B232I120L (B232I120L)
- MAXIM LIGHTING Wafer 7 SQ LED Surface Mount 3000K (58722WTBZ)
- ILC Replacement for Osram Sylvania 54263 replacement light bulb lamp (54263 OSRAM SYLVANIA)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-C)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-L)
- FULHAM 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-120-L)
- FULHAM 5 to 70 Watts, 1 or 2 Lamps, Electronic Ballast (WH4-120-L)
- FULHAM 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-277-L)
- FULHAM 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-277-L)
- ILC Replacement for Ballast Bsf-fh7-unv-500l-cec (BSF-FH7-UNV-500L-CEC)
- Fulham Electronic Ballasts