Shop All Water Filter Cartridges
Fulflo
String Wound Filter Cartridge, 10 gpm, 10 Micron, 2-7/16" O.D., 20 in H, 6 PK
Mfr # E19R20
Zoro # G0090785
product price: $147.99
/pk 6, $24.67/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 10 gpm
- For Use With Competitive Filter Vessels
- Height 20 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulflo
- MFR # E19R20
- Zoro # G0090785
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 7/16 in |
Overall Height | 20 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Overall Length | 20 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 10 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Rayon, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Rayon, Filter Design String Wound, Maximum Pressure 30 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 240V Up DP Thermostat (7863)
- BANJO 1-1/2" FNPT 316 SS Bulkhead Tank Fitting (TF150SS)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- PARKER Extruded Branch Tee, Brass, 3/8 in, NPT (2224P-6)
- FULFLO Melt Blown Filter Cartridge, 10 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (MBN1M20)
- FULFLO Melt Blown Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (MBN1M10)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN50M30)
- FULFLO String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (E10R10)
- FULFLO String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (E11R10)
- FULFLO Melt Blown Filter Cartridge, 20 gpm, 25 Micron, 2-7/16" O.D., 40 in H, 6 PK (MBN25M40)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-10099)
- Fulflo Water Filter Cartridges