Shop All Water Filter Cartridges
Fulflo
Melt Blown Filter Cartridge, 20 gpm, 10 Micron, 2-7/16" O.D., 40 in H, 6 PK
Mfr # MBN10M40
Zoro # G0091001
product price: $300.99
/pk 6, $50.17/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration
- Flow Rate 20 gpm
- Height 40 in
- Inside Dia. 1 in
- Max. Pressure 30 psid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulflo
- MFR # MBN10M40
- Zoro # G0091001
- Country of Origin Multiple
- Category Water Filter Cartridges
Dimensions
Height | 40 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 7/16 in |
Overall Height | 40 in |
Overall Length | 40 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 1/8 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 10 micron, Flow Rate 20 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 40 in, Service Life Not Rated, Filter Media Polypropylene, Application Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration, Cartridge Media Polypropylene, Filter Design Melt Blown, Maximum Pressure 30 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Oil Rubbed Bronze Replacement Handle Knob Insert (97557ORB)
- APOLLO VALVES 1/2" FNPT Bronze Ball Cone Spring Check Valve (6110301)
- DELTA Five-Setting, Massage Hand Shower (75520RB140)
- K-FLEX USA 2" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100200)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN1M30)
- FULFLO String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (E11R10)
- FULFLO Melt Blown Filter Cartridge, 20 gpm, 1 Micron, 2-7/16" O.D., 40 in H, 6 PK (MBN1M40)
- FULFLO String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (E10R10)
- FULFLO Melt Blown Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (MBN1M10)
- FULFLO Melt Blown Filter Cartridge, 10 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (MBN1M20)
- PUR RPLC FLTR 3STAGE 3PK (RF99993V2)
- Fulflo Water Filter Cartridges