Shop All Water Filter Cartridges
Fulflo
Melt Blown Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK
Mfr # MBN10M30
Zoro # G0091010
product price: $74.15
/pk 6, $12.36/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration
- Flow Rate 15 gpm
- Height 30 in
- Inside Dia. 1 in
- Max. Pressure 30 psid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulflo
- MFR # MBN10M30
- Zoro # G0091010
- Country of Origin Multiple
- Category Water Filter Cartridges
Dimensions
Height | 30 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 7/16 in |
Overall Height | 30 in |
Overall Length | 30 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 1/8 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 10 micron, Flow Rate 15 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 30 in, Service Life Not Rated, Filter Media Polypropylene, Application Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration, Cartridge Media Polypropylene, Filter Design Melt Blown, Maximum Pressure 30 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Rhen 24" Towel Bar Matte Black (BTB-RH2B)
- ZORO SELECT 3/4" FNPT 304/304L SS 90 Degree Elbow (1500300112)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-600XL)
- LARSEN SUPPLY CO Ster 5223 H/C Shwr Stem (S-924-3)
- FULFLO String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (E10R10)
- FULFLO Melt Blown Filter Cartridge, 20 gpm, 25 Micron, 2-7/16" O.D., 40 in H, 6 PK (MBN25M40)
- FULFLO String Wound Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (E39R10)
- FULFLO String Wound Filter Cartridge, 20 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (E11R20)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN1M30)
- FULFLO Melt Blown Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (MBN1M10)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-1200-2-12000SKC-6p-3282)
- Fulflo Water Filter Cartridges