Shop All Filter Housings
Fulflo
Cartridge Filter Vessel, 140 gpm, 150 psi
Mfr # EHG07Q2T
Zoro # G0080136
product price: $1,876.99
/ea
Free Shipping & Returns
$1,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 14 in
- Width (In.) 14 in
- Max. Pressure (PSI) 150 psi
- Housing Material 304 Stainless Steel
- Head Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulflo
- MFR # EHG07Q2T
- Zoro # G0080136
- Country of Origin Multiple
- Category Filter Housings
Dimensions
Height (In.) | 14 in |
Width (In.) | 14 in |
Length (In.) | 62 in |
Dia. (In.) | 14 in |
Overall Width | 14 in |
Overall Diameter | 10 in |
Overall Length | 62 in |
Connection Size | 2 in |
Overall Height | 14 in |
Description
Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 140 gpm, Connection Size 2 in, Overall Height 14 in, Overall Diameter 10 in, Connection Type NPT, Overall Length 62 in, Overall Width 14 in, Application Coolant, Cutting Oil, Edible Oil, Coatings, Lubricant, Potable Water, Process Water, Solvent, Color Silver, Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- ZORO SELECT 1/8" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P933)
- FAUCETURE CC2126 Vintage 1-1/2" Decor P-Trap, Polished Nickel (CC2126)
- MOEN One-Handle Pulldown Kitchen Faucet (7594C)
- FULFLO Cartridge Filter Vessel, 100 gpm, 150 psi (EHG05Q2T)
- FULFLO Cartridge Filter Vessel, 5 gpm, 100 psi (EHG01S1T)
- FULFLO Cartridge Filter Vessel, 75 gpm, 150 psi (EHG05T2T)
- FULFLO Cartridge Filter Vessel, 10 gpm, 100 psi (EHG01D1T)
- PENTAIR/OMNIFILTER Whole House Water Filter Housing 10" (WH5-S-S18)
- PENTAIR WATER Pentair OMNIFilter Series-S-S06 Whole House Filter Housing (BF7)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- Fulflo Filter Housings