Shop All Filtration Accessories
Fulflo
Bag Filter Housing, 304 SS, 2 In NPT
Mfr # EBG1D2T
Zoro # G0080179
product price: $2,014.99
/ea
Free Shipping & Returns
$2,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 150 psi
- Housing Material 304 Stainless Steel
- Connection 2 in NPT
- Outlet Side/Bottom
- Max. Water Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulflo
- MFR # EBG1D2T
- Zoro # G0080179
- Country of Origin Multiple
- Category Filtration Accessories
Dimensions
Housing Dia. | 8 5/8 in |
Filter Bag Size | 2 |
Bag Size | 2 |
Overall Diameter | 8 5/8 in |
Connection Size | 2 in |
Overall Length | 32 in |
Details
Item | Bag Filter Housing |
Max. Pressure | 150 psi |
Housing Material | 304 Stainless Steel |
Connection | 2 in NPT |
Outlet | Side/Bottom |
Max. Water Temp. | 300 Degrees F |
Seal Material | EPDM |
Basket Material | 304 Stainless Steel |
Cover Type | Swing Bolts Closure |
Flow Rate | 160 gpm |
Series | EB |
Outlet Position | Bottom, Side |
Connection Gender | Female |
Connection Type | NPT |
Maximum Pressure | 150 psi |
Maximum Temperature | 300 Degrees F |
Description
Bag Filter Housing, Connection Size 2 in, Overall Height 42 5/8 in, Overall Diameter 8 5/8 in, Cover Type Swing Bolts Closure, Outlet Position Bottom, Side, Connection Type NPT, Connection Gender Female, Bag Size 2, Basket Material 304 Stainless Steel, Flow Rate 160 gpm, Housing Material 304 Stainless Steel, Includes Internal Positive Pressure Bag, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F, Overall Length 32 in, Seal Material EPDM, Series EB, Standards Non ASME Code
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101MB)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT (BB2-100 1 1/4)
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (173)
- SIEMENS Valve Actuator, Proportional Control (SKD62UA)
- FULFLO Bag Filter Housing, 304 SS, 2 In ANSI (EBG1D2F)
- EZ-FLO EASTMAN INLINE WTR FILTER 10"" (60461N)
- KOHLER Aquifer Single Cartridge Water Filtra (77685-NA)
- PARKER Mini Capsule, Half, 0.25GPM, 1.2Micron (22-CHBHH-012-1)
- HARMSCO INC Harmsco HB-20-5W Calypso Blue Micron (HARMSCO-HB-20-5W)
- PENTAIR/OMNIFILTER Undersink Water Filter Housing Wrench (OW30-DC6-S18)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156573-75)
- Fulflo Filtration Accessories