Shop All Scanners
Fujitsu
Fujitsu PA03770-B005 600 dpi Optical 30 ppm Duplex Scanning 32 Bit ScanSnap iX1500 Sheetfed Scanner
Mfr # PA03770-B005
Zoro # G804135660
Free Shipping & Returns
$1,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The ScanSnap iX1500 is equipped with a large, user-friendly touchscreen for enhanced usability and functionality. This scanner also comes with the new ScanSnap Home software, which helps you organize all of your scanned items, including business cards, receipts, invoices, and more.
Specifications- Connector Type: Type B
- Interface: USB 3.1 Gen 1
- Max Document Scan Speed Color: 30 ppm
- Max H-Document Size: 8.5 in
- Max H-Optical Resolution: 600 dpi
- Weight: 9.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 14ft, PK125 (GWBT 12g x 14ft x 125)
- PARTNERS BRAND 3" x 5" UV Bags, 3 mil, PK 1000 (PB12100)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLC1)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- AMBIR Dp687 - Desktop - 6 Ppm (B&W); 4 Ppm (Color) At 200 Dpi - Usb 2.0 - (DP687)
- CANON CanoScan LiDE300 Photo Scanner, Scans Up to 8.5" x 11.7", 2400 dpi Optical Resolution (2995C002)
- EPSON WorkForce DS-1630 Flatbed Color Doc Scanner, 1200 dpi Opt Resolution, 50-Sheet Duplex Auto Doc Feed (B11B239201)
- KODAK SCANZA Digital Film & Slide Scanner - Converts 35mm, 126, 110, Super 8 & 8mm Film & Slides (RODFS35)
- BROTHER Professional Desktop Scanner, 600 dpi Optical Resolution, 80-Sheet Auto Document Feeder (ADS-4700W)
- CANON CanoScan LiDE400 Photo Scanner, Scans Up to 8.5" x 11.7", 4800 dpi Optical Resolution (2996C002)
- CANON imageFORMULA P-208II Scan-tini Personal Scanner, 600 dpi Opt Res, 10-Sheet Duplex Auto Doc Feeder (9704B007)
- Fujitsu Printers & Scanners