Shop All Instant Print Cameras
This Product is Discontinued
Fujifilm
Instax Wide 300 Camera Bundle, 16 MP, Auto Focus, Black (Discontinued)
Mfr # 600015500
Zoro # G5229839
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Megapixels 16 MP
- Height 6"
- Weight 2.7 oz
- Depth 6 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fujifilm
- MFR # 600015500
- Zoro # G5229839
- UPC # 74101027440
- Country of Origin China
- Category Instant Print Cameras
Dimensions
Height | 6" |
Depth | 6 1/4" |
Width | 11 1/2" |
Details
Color | Black |
Megapixels | 16 MP |
Weight | 2.7 oz |
Description
Fujifilm Instax Wide 300 Camera Bundle, 16 MP, Auto Focus, Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.