Shop All Plastic Wrap
Fujifilm
Instax SQUARE Film, Pack/20
Mfr # 16583664
Zoro # G0228637
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Film Length 3.4 in
- Compatibility Fujifilm Instax SQUARE Cameras
- Product Type Instant Color Film Sheet
- Series Instax
- Film Width 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fujifilm
- MFR # 16583664
- Zoro # G0228637
- UPC # 74101037487
- Country of Origin Japan
- Category Plastic Wrap
Dimensions
Film Length | 3.4 in |
Film Width | 2.8 in |
Details
Item | Instax Square Film |
Compatibility | Fujifilm Instax SQUARE Cameras |
Product Type | Instant Color Film Sheet |
Series | Instax |
Number of Exposures | 10 |
Description
Love taking instant photos and you're forever running out of film? This twin 10 pack of Fujifilm instax SQUARE Film will keep you supplied! It is for use in square format instant print cameras such as the instax SQ 6 and instax SQ 10. This film offers stunning instant pictures that fit into a purse, wallet or mini photo frame. instax film ensures sharp, clear reproduction, vivid color and natural skin tones!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM LEVELLA 8.78" Sandwich Maker and Indoor Grill (PSM276)
- WHIRLPOOL Door (W10404412)
- SOUTHBEND Dial 1-7/8 D, Off-Low-250-500 (1179998)
- ALLPOINTS Porcelain Connector (25) For 2 #12 Ga Wires Pk (851085)
- COMMERCIAL 18 in x 2000 ft Hi-Valu Film w/Cutter Box (57110)
- RBL PRODUCTS 48" X 100' COLLISION WRAP FILM (RB433)
- COMMERCIAL 12 in x 2000 ft Hi-Valu Film w/Cutter Box (57109)
- WESTERN PLASTICS Film Cutterbox 18x2000 (182)
- PACON Film, Protecto, 18 x 65, Cl (72350)
- WESTERN PLASTICS Film Produce Pw 13x5000 (PW13)
- REYNOLDS Film Roll, Cutter Box, 18" x 2000ft, Clear (REY 914)
- Fujifilm Plastic Wrap