Fujifilm 16456574-3PK LTO Ultrium 7 6TB Storage Media - Pack of 3
Mfr # 16456574-3PK
Zoro # G703903117
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fujifilm
- MFR # 16456574-3PK
- Zoro # G703903117
- Country of Origin China
- Category USB Flash Drives
Description
LTO Ultrium 7 6TB Storage Media
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Fujifilm's technology has enabled LTO Ultrium 7 to achieve a large native/compressed capacity by recording a lot of data tracks within tape width. With the utilization of multi-channel recording technology, LTO 7 features high native/compressed transfer rates.
Features- LTO Ultrium 7 6TB Storage Media
- Assured for high quality and standards
- Pack of 3
- Native Capacity: 6TB
- Compressed Capacity: 15TB
- Tape Length: 3150'
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for I-stat Mj09 Battery (MJ09)
- KENSINGTON Wired USB Mouse for Life (K74531WW)
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery - 10 Pack (ML12-12F2MP10382110)
- MOUNT-IT Under Cabinet Folding TV Mount 17-37" TV (MI-4222)
- VERBATIM Store 'n' Go Secure Pro USB Flash Drive with AES 256 Encryption, 128 GB, Silver (70057)
- KODAK Kodak EKMSD32GHC10HPRK 32 GB UHS-I U3 Class 10 Ultra SDHS Memory Card (EKMSD32GHC10HPRK)
- VERBATIM DRIVE, USB, 2.0, 64GB, 10PK (VER70901)
- EDGE MEMORY 64Gb C3 Usb 3.0 Flash Drive (PE246976)
- SONY LTO-1 Ultrium 100-200GB Data Cartridge (LTX100G)
- SONY LTX200G-4 200-400GB LTO Ultrium 2 Tape Cartridge (LTX200G/4)
- GIGASTONE Reliable 32GB USB 2.0 Drive (GS-Z32GCNBL-R)
- Fujifilm USB Flash Drives