Shop All Circuit Breakers
Fuji
Molded Case Circuit Breaker, 20A, 3 Pole, 600V AC
Mfr # BU3FHC-020L
Zoro # G708438058
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- Circuit Breaker Actuator Toggle
- DC Voltage Rating Not Rated
- Current 20 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji
- MFR # BU3FHC-020L
- Zoro # G708438058
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Molded Case Circuit Breaker |
Amps | 20A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Circuit Breaker Actuator | Toggle |
DC Voltage Rating | Not Rated |
Current | 20 A AMP |
Voltage (AC) | 600 V-AC |
No. of Poles | 3P |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 400A, 250V AC, Non-Indicating (FLNR400)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Blue (HS357-S10-BLUE)
- FUJI Molded Case Circuit Breaker, 15A, 3 Pole, 600V AC (BU-FHB3015)
- FUJI Miniature Circuit Breaker, 15A, 2 Pole, 240V AC (CP32FM/15W)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- SQUARE D Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (6721427)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, JDA Series 250A, 3 Pole, 600V AC (JDA36250U31X)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 100A, 2 Pole, 120/240V AC (UBIP2100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, B Curve (M9F21220)
- Fuji Circuit Breakers