Shop All Circuit Breakers
Fuji
Miniature Circuit Breaker, 2A, 3 Pole, 240V AC
Mfr # CP33FS/2
Zoro # G911641382
product price: $88.05
/ea
Free Shipping & Returns
$88.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji
- MFR # CP33FS/2
- Zoro # G911641382
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Miniature Circuit Breaker |
Amps | 2A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 48V DC , In:48V DC (SMX48RMBP2U)
- HUBBELL Cap, Blue, 300/400 Amp Male Single Pole (HBLMCAPBL)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 100 (TY526MX)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- FUJI Molded Case Circuit Breaker, 20A, 3 Pole, 600V AC (BU3FHC-020L)
- FUJI Miniature Circuit Breaker, 15A, 2 Pole, 240V AC (CP32FM/15W)
- FUJI Molded Case Circuit Breaker, 15A, 3 Pole, 600V AC (BU-FHB3015)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- Fuji Circuit Breakers