Shop All Circuit Breakers
Fuji
Miniature Circuit Breaker, 1A, 2 Pole, 240V AC
Mfr # CP32FS/1
Zoro # G011641190
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji
- MFR # CP32FS/1
- Zoro # G011641190
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Miniature Circuit Breaker |
Amps | 1A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-Q-2-X)
- SQUARE D Coil, Magnetic, 208vac (9998SAC52)
- CAMDEN Wave to Open Touchplate (CM-331/42)
- FUJI Molded Case Circuit Breaker, 20A, 3 Pole, 600V AC (BU3FHC-020L)
- FUJI Miniature Circuit Breaker, 15A, 2 Pole, 240V AC (CP32FM/15W)
- FUJI Molded Case Circuit Breaker, 15A, 3 Pole, 600V AC (BU-FHB3015)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 1 Pole, 120/240V AC (QOU130)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 80A, 3 Pole, 690V AC (GV4PB80B)
- GE CURRENT Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- Fuji Circuit Breakers