Shop All Circuit Breakers
Fuji
Miniature Circuit Breaker, 1A, 2 Pole, 240V AC
Mfr # CP32FM/1
Zoro # G504297330
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji
- MFR # CP32FM/1
- Zoro # G504297330
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Miniature Circuit Breaker |
Amps | 1A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
DC Voltage Rating | Not Rated |
Current | 1 A AMP |
No. of Poles | 2P |
Voltage (AC) | 240 V-AC |
Description
43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- BRIGGS & STRATTON Carburetor (591137)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- FUJI Molded Case Circuit Breaker, 15A, 3 Pole, 600V AC (BU-FHB3015)
- FUJI Molded Case Circuit Breaker, 20A, 3 Pole, 600V AC (BU3FHC-020L)
- FUJI Miniature Circuit Breaker, 15A, 2 Pole, 240V AC (CP32FM/15W)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- SQUARE D Molded Case Circuit Breaker, HDL Series 40A, 3 Pole, 600V AC (HDL36040)
- EATON Circuit Breaker, BR Series 20/40A, 4 Pole, 120/240V AC (BQC2402120)
- Fuji Circuit Breakers