Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 900 HP, 380-480V
Mfr # FRN900G1S-4U
Zoro # G5214408
original price:
$56,661.45
9% off
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$51,139.99
Free 30-Day Returns
Key Features
- Dynamic Braking Yes
- For Use With General Purpose and Inverter Duty 3-Phase Motors
- With Bypass / No Bypass No Bypass
- Torque @ 1 Hz 200 %
- Accepts Input Control Signal 4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN900G1S-4U
- Zoro # G5214408
- Country of Origin Multiple
- Category AC Drives
Dimensions
Width | 39.37 in |
Height | 61.02 in |
Depth | 19.69 in |
Overall Width | 39 3/8 in |
Overall Depth | 19 3/4 in |
Overall Height | 61 in |
Description
Multifunctional Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 900 hp, Maximum Output Current 1,170 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Flextension, 12 In. (86FLX012)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi, Body Material: Brass (SA38-1L200)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-35AS)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMPL-N-4100)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 25, Enclosure NEMA 1 (FRN0069E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- MITSUBISHI INVERTER DRIVE 200-240V-AC 0.2-590HZ 200-240V-AC AC VFD DRIVE (FR-A820-0.4K-1)
- Fuji Electric Variable Frequency Drives