Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 800 HP, 380-480V
Mfr # FRN800G1S-4U
Zoro # G5214435
product price: $40,439.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$40,439.99
Free 30-Day Returns
Key Features
- Output Phase AC 3
- Displays LCD Monitor & Green Run Indicator
- Starting Torque 200%
- Output Voltage 480V AC
- Protection Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN800G1S-4U
- Zoro # G5214435
- Country of Origin Multiple
- Category AC Drives
Dimensions
Depth | 17.32 in |
Height | 55.12 in |
Width | 34.65 in |
Description
Variable Frequency Drive, Max. HP 800 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 740 A, 480V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 55.12 in, Width 34.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.89.52TC)
- MEGADYNE MULTI-RIB POLY-V R280J 1X12 (280J12)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1N)
- YORK SOURCE1 Condenser Motor 34 HP 1110 4601 (S1-6008080)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- ALLEN BRADLEY Ac Drive 25BD4P0N104 (25B-D4P0N104)
- Fuji Electric Variable Frequency Drives