Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 7.5HP, 380-480V
Mfr # FRN007F1S-4U
Zoro # G2534612
original price:
$899.40
4% off
new price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Frequency Range 0.1 to 120 Hz
- Depth 6.42 in
- Max. HP 7.5 hp
- Standards UL508C, C22.2 No.14, EN50178-1997
- Max. Output Amps 9.9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN007F1S-4U
- Zoro # G2534612
- UPC # 743074728684
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 6.42 in |
Width | 5.91 in |
Height | 10.24 in |
Overall Width | 5 7/8 in |
Overall Depth | 6 3/8 in |
Overall Height | 10 1/4 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 12.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Rock-N Roll, Ceramc Anti-Seize, 400ml, PK12 (53D852)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (925520)
- BANDO Power King, K24 (K24)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- FUJI ELECTRIC Variable Frequency Drive, 50 HP, 380-480V (FRN050F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 25 HP, 380-480V (FRN025F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 200-230V (FRN007F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E645)
- Fuji Electric NEMA-Rated Enclosure Drives