Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 7.5HP, 200-230V
Mfr # FRN007F1S-2U
Zoro # G1518797
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208V AC
- Torque @ 1 Hz 50%
- Enclosure Open
- Dynamic Braking Yes
- Output Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN007F1S-2U
- Zoro # G1518797
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 8.66 in |
Height | 10.24 in |
Depth | 8.46 in |
Overall Depth | 8 1/2 in |
Overall Width | 8 5/8 in |
Overall Height | 10 1/4 in |
Description
Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 25 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Packing Kit, R756 Cylinder (54547)
- MOLON AC Gearmotor, 1.1 rpm, Open, 115V (HGM-1701-9M)
- BEARINGS LTD TRITAN Sprocket, Metric, 1/2in Pitch, 18MM Finished Bore, 12 Teeth (08BS12HX18)
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6209LLBC3/L627)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 380-480V (FRN020F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 40 HP, 380-480V (FRN040F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010F1S-4U)
- DAYTON Variable Freq Drive, 1/2HP, 120/208-240V (13E660)
- Fuji Electric Variable Frequency Drives