Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 75 HP, 200-230V
Mfr # FRN075G1S-2U
Zoro # G4144476
original price:
$6,713.23
16% off
new price: $5,629.99
/ea
Free Shipping & Returns
$5,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230V AC
- Torque @ 1 Hz 200 %
- Adjustable Acceleration Time 0 to 6,000 sec
- Dynamic Braking Yes
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN075G1S-2U
- Zoro # G4144476
- Country of Origin Multiple
- Category AC Drives
Dimensions
Depth | 10.63 in |
Width | 13.98 in |
Height | 29.13 in |
Overall Height | 29 1/8 in |
Overall Depth | 10 5/8 in |
Overall Width | 14 in |
Description
Multifunctional Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 75 hp, Maximum Output Current 215 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-305)
- DIXON HSeries ISO-B Dust Cap/Plug, 3/4" (6HDP-H6DC)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (AK54X5/8)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- Fuji Electric Variable Frequency Drives