Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 700 HP, 380-480V
Mfr # FRN700G1S-4U
Zoro # G5214450
original price:
$39,302.12
7% off
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$36,441.99
Free 30-Day Returns
Key Features
- Protection Overload Prevention Control
- Output Phase AC Three
- Adjustable Acceleration Time 0 to 6,000 sec
- Input Phase AC Three
- Control Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN700G1S-4U
- Zoro # G5214450
- Country of Origin Multiple
- Category AC Drives
Dimensions
Depth | 17.32 in |
Width | 34.65 in |
Height | 55.12 in |
Overall Depth | 17 3/8 in |
Overall Height | 55 1/8 in |
Overall Width | 34 5/8 in |
Description
Multifunctional Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 700 hp, Maximum Output Current 840 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X075KW)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40B28F-1)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-05-53)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR48WN0273)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 25, Enclosure NEMA 1 (FRN0069E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- ALLEN BRADLEY Ac Drive 22BD024N104 (22B-D024N104)
- Fuji Electric Variable Frequency Drives