Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 700 HP, 380-480V
Mfr # FRN700F1S-4U
Zoro # G5214441
product price: $36,482.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$36,482.99
Free 30-Day Returns
Key Features
- Input Voltage 480V AC
- Displays LCD Monitor & Green Run Indicator
- Start/Stop Control Keypad and Terminal
- With Bypass / No Bypass No Bypass
- Control Type Keypad and Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN700F1S-4U
- Zoro # G5214441
- Country of Origin Multiple
- Category AC Drives
Dimensions
Width | 34.65 in |
Depth | 17.32 in |
Height | 55.12 in |
Description
Variable Frequency Drive, Max. HP 700 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 840 A, 480V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 120 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 55.12 in, Width 34.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 16.35" OD (1603B)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B3G0BB549C)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-15-11)
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 25, Enclosure NEMA 1 (FRN0069E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- ALLEN BRADLEY Ac Drive 25BD030N104 (25B-D030N104)
- Fuji Electric Variable Frequency Drives