Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 7-1/2 HP, 460V
Mfr # PNL007F1/2-46U-B1B3XX
Zoro # G2353639
Free Shipping & Returns
$3,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 53 in
- Input Frequency 60 Hz
- Output Frequency Range 0.1 to 120 Hz
- Adjustable Deceleration Time 0 to 3,600 sec
- Torque @ 1 Hz 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # PNL007F1/2-46U-B1B3XX
- Zoro # G2353639
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 53 in |
Width | 12.46 in |
Depth | 16.09 in |
Overall Depth | 16 1/8 in |
Overall Height | 53 in |
Overall Width | 12 1/2 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 11 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SB, 205mm ID, Nitrile Rubber (20523015SB)
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 1/2 in Stroke, NFPA Double Acting (5VLK8)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2849)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN005F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 50 HP, 380-480V (FRN050F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 25 HP, 380-480V (FRN025F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- Fuji Electric Variable Frequency Drives