Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 7-1/2 HP, 208V
Mfr # PNL007F1/2-20U-B1B3XX
Zoro # G2353709
product price: $4,441.99
/ea
Free Shipping & Returns
$4,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque @ 1 Hz 2
- Adjustable Acceleration Time 0 to 3,600 sec
- Width 12.46 in
- Input Frequency 60 Hz
- Digital Readout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # PNL007F1/2-20U-B1B3XX
- Zoro # G2353709
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 12.46 in |
Depth | 16.09 in |
Height | 53 in |
Overall Depth | 16 1/8 in |
Overall Height | 53 in |
Overall Width | 12 1/2 in |
Description
Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 25 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, Clear, 13-1/2 in., PK50 (5050009)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC15A)
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1770606SS)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 886 x 131in OC, 12 Band (12/B128)
- FUJI ELECTRIC Variable Frequency Drive, 25 HP, 380-480V (FRN025F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 200-230V (FRN007F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 380-480V (FRN020F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 380-480V (FRN015F1S-4U)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 460V (SFD212RG4YB07D07)
- Fuji Electric Variable Frequency Drives