Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 60 HP, 380-480V
Mfr # FRN060G1S-4U
Zoro # G4144537
product price: $4,343.99
/ea
Free Shipping & Returns
$4,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Frequency 120 Hz
- With Bypass / No Bypass No Bypass
- Start/Stop Control Keypad and Terminal
- Key Pad Lockout Yes
- Control Method V/F, Dynamic Torque Vector, V/F Control with Speed Sensor or Dynamic Torque Control with Speed Sensor, Vector Control without Speed Sensor, Vector Control with Speed Sensor and Optional PG Card Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN060G1S-4U
- Zoro # G4144537
- Country of Origin Multiple
- Category AC Drives
Dimensions
Height | 21.85 in |
Width | 12.6 in |
Depth | 10.04 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 1 or 3, Input Frequency 120 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0 to 500 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3557904549)
- FESTO Solenoid Valve MHE2-MS1H-3/2O-M7 (MHE2-MS1H-3/2O-M7)
- JET-LUBE 5 gal General Purpose Lubricant Pail clear (70516)
- FESTO Shock Absorber YSRW-DGC-25-GF (YSRW-DGC-25-GF)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- Fuji Electric Variable Frequency Drives