Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 60 HP, 380-480V
Mfr # FRN060F1S-4U
Zoro # G1958826
product price: $3,865.80
/ea
Free Shipping & Returns
$3,865.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Frequency 50/60 Hz
- Enclosure Open
- Adjustable Deceleration Time 0 to 3,600 sec
- Standards UL508C, C22.2 No.14, EN50178-1997
- Dynamic Braking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN060F1S-4U
- Zoro # G1958826
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 10.04 in |
Height | 21.65 in |
Width | 12.6 in |
Overall Height | 21 3/4 in |
Overall Width | 12 5/8 in |
Overall Depth | 10 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 60 hp, Maximum Output Current 85 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288423)
- MITSUBOSHI 4/B74 77Inch Outside Length, 4 Ribs (4RB74)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 148 x 84in OC, 2 Band (2/B81)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRT075-25MF-G)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 380-480V (FRN020F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 40 HP, 380-480V (FRN040F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN005F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- Fuji Electric Variable Frequency Drives