Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 500 HP, 380-480V
Mfr # FRN500F1S-4U
Zoro # G5214487
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,802.99
Free 30-Day Returns
Key Features
- Input Voltage 480V AC
- Enclosure Open
- Dynamic Braking Brake Unit and Resistor Separate Items
- Torque @ 1 Hz 200 %
- For Use With General Purpose and Inverter Duty 3-Phase Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN500F1S-4U
- Zoro # G5214487
- Country of Origin Multiple
- Category AC Drives
Dimensions
Width | 26.77 in |
Height | 55.12 in |
Depth | 17.32 in |
Description
Variable Frequency Drive, Max. HP 500 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 650 A, 480V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 120 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 55.12 in, Width 26.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- GATES Air Hose (Economy), 27476 (27476)
- DYNABRADE Open-End Wrench, 26mm (50679)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 25, Enclosure NEMA 1 (FRN0069E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- ALLEN BRADLEY Ac Drive 25BD030N114 (25B-D030N114)
- Fuji Electric AC Drives