Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 50 HP, 380-480V
Mfr # FRN050G1S-4U
Zoro # G4144589
product price: $3,072.99
/ea
Free Shipping & Returns
$3,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Deceleration Time 0 to 6,000 sec
- Width 12.6 in
- Torque @ 1 Hz 180%
- Max. HP 50 hp
- Control Type Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN050G1S-4U
- Zoro # G4144589
- Country of Origin Multiple
- Category AC Drives
Dimensions
Width | 12.6 in |
Depth | 10.04 in |
Height | 21.85 in |
Overall Width | 12 5/8 in |
Overall Height | 21 5/8 in |
Overall Depth | 10 in |
Description
Multi-Functional Inverter, Input Voltage 480V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 50 hp, Maximum Output Current 75 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V 5/8 X 64.5 (954-0350)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt (2066-6-6S)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24303)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3058)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0013C2S-4U)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M3C)
- Fuji Electric Variable Frequency Drives