Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 50 HP, 200-230V
Mfr # FRN050G1S-2U
Zoro # G4720597
product price: $4,239.99
/ea
Free Shipping & Returns
$4,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 50 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC 1 or 3
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN050G1S-2U
- Zoro # G4720597
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Depth | 10.04 in |
Width | 12.6 in |
Height | 21.65 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC 1 or 3, Input Frequency 120 Hz, Output Voltage 240V AC, Output Phase AC 3, Output Frequency Range 0 to 500 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 1/8 Od, 1 1/4 Flange (150005)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16FOR-16FOR TEE (6835-16-16-16)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S416 (S416)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 115VAC (FRN0005C2S-6U)
- EATON Variable Frequency Drive, 7.5HP, 380-480V (DC1-34014NB-A20CE1)
- Fuji Electric Variable Frequency Drives