Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 5 HP, 380-480V
Mfr # FRN005G1S-4U
Zoro # G4720624
product price: $816.00
/ea
Free Shipping & Returns
$816.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 5 hp
- Input Voltage 480V AC
- Output Voltage 480V AC
- Input Phase AC Single, Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN005G1S-4U
- Zoro # G4720624
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Height | 10.24 in |
Depth | 5.71 in |
Width | 5.91 in |
Overall Width | 5 7/8 in |
Overall Depth | 5 3/4 in |
Overall Height | 10 1/4 in |
Description
Multi-Functional Inverter, Input Voltage 480V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 9 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BV-130)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932016)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50K1CL)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN005G1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002G1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-32018NB-A20CE1)
- Fuji Electric Open Enclosure Drives