Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 5 HP, 380-480V
Mfr # FRN0011C2S-4U
Zoro # G1668414
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 5 hp
- Input Voltage 460V AC
- Output Voltage 380 to 480V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN0011C2S-4U
- Zoro # G1668414
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Height | 7.09 in |
Depth | 5.47 in |
Width | 5.51 in |
Overall Depth | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall Height | 7 1/8 in |
Description
Mini Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 10.5 A, Output Voltage 380 to 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- RECTORSEAL Anti Seize Compound, Nickel, 16 oz. (73831)
- GAST Foam and Spring Kit for R7 Blowers (K827)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K313LS)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015G1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 380-480V (FRN0007C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 115VAC (FRN0001C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-2U)
- EATON Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer (DC1-342D2NN-A20CE1)
- Fuji Electric Variable Frequency Drives