Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 5 HP, 200-230V
Mfr # FRN005G1S-2U
Zoro # G4734387
original price:
$728.42
5% off
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 5 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Single, Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN005G1S-2U
- Zoro # G4734387
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Depth | 5.71 in |
Width | 5.91 in |
Height | 10.24 in |
Overall Depth | 5 3/4 in |
Overall Height | 10 1/4 in |
Overall Width | 5 7/8 in |
Description
Multi-Functional Inverter, Input Voltage 240V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 18 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE H79285 Replacement Belt, B136 (B136)
- MRC Single Row Ball Brgs, #206SZZ (206SZZ)
- MITSUBOSHI 2/B248 251Inch Outside Length, 2 Ribs (2RB248)
- MILTON Pneumatic Silencer, Aluminum, 1/2" (S-1086-21)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 200-230V (FRN030G1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 380-480V (FRN0004C2S-4U)
- Fuji Electric Open Enclosure Drives