Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 450 HP, 380-480V
Mfr # FRN450G1S-4U
Zoro # G5214511
original price:
$19,861.05
16% off
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,573.99
Free 30-Day Returns
Key Features
- Height 39.37 in
- Torque @ 1 Hz 200 %
- Enclosure Open
- Input Phase AC Three
- With Line Contactor / No Line Contactor No Line Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN450G1S-4U
- Zoro # G5214511
- Country of Origin Multiple
- Category AC Drives
Dimensions
Height | 39.37 in |
Depth | 14.17 in |
Width | 26.77 in |
Overall Height | 39 3/8 in |
Overall Depth | 14 1/8 in |
Overall Width | 26 3/4 in |
Description
Multifunctional Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 450 hp, Maximum Output Current 520 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Husqvarna 407287 Husqvarna 532407287 V-Groove Idler Pulley - 3.5'' Dia.- 3/8'' Bore - Plastic (343253)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12)
- RUSTLICK Coolant, 5 gal, Bucket (76305)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JN, Neoprene (4JN)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 25, Enclosure NEMA 1 (FRN0069E2S-2GB)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 9.5A (ATV320U40N4B)
- Fuji Electric Variable Frequency Drives