Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 450 HP, 380-480V
Mfr # FRN450F1S-4U
Zoro # G5214505
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,152.99
Free 30-Day Returns
Key Features
- Output Frequency Range 0 to 120 Hz
- Output Phase AC 3
- Input Frequency 120 Hz
- With Bypass / No Bypass No Bypass
- Display Type LCD Monitor and Green Run Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN450F1S-4U
- Zoro # G5214505
- Country of Origin Multiple
- Category AC Drives
Dimensions
Height | 39.37 in |
Depth | 14.17 in |
Width | 26.77 in |
Description
Variable Frequency Drive, Max. HP 450 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 520 A, 480V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 120 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 39.37 in, Width 26.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS3L3)
- CHICAGO DIE CASTING PULLEY 3X5/8"" (300A6)
- SPRAYON Food Grade Chain Lubricant, Aerosol, 15 Oz. (S00205000)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X04)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 25, Enclosure NEMA 1 (FRN0069E2S-2GB)
- LENZE AC Tech 200-240V-AC 0-120Hz 0-200/230V-AC 1HP AC Vfd Drive (M1210E)
- Fuji Electric AC Drives