Shop All AC Drives
Fuji Electric
Variable Frequency Drive, 400 HP, 380-480V
Mfr # FRN400F1S-4U
Zoro # G5214520
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,223.99
Free 30-Day Returns
Key Features
- Dynamic Braking Brake Unit and Resistor Separate Items
- Depth 14.17 in
- Input Phase AC 3
- Height 39.37 in
- Output Voltage 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN400F1S-4U
- Zoro # G5214520
- Country of Origin Multiple
- Category AC Drives
Dimensions
Depth | 14.17 in |
Height | 39.37 in |
Width | 26.77 in |
Description
Variable Frequency Drive, Max. HP 400 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 477 A, 480V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 120 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 39.37 in, Width 26.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-21)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 137" (A137)
- LUBRIPLATE Air Comp. Oil Ac-1, 5 Gal Pail, Iso-46 Air Compressor Oil For Rotary Screw Type (L0705-060)
- DIXON Band Clamp Preformed F 1-1/4"ID (F5)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0012E2S-4GB)
- DELTA GROUP ELECTRONICS Vfd VFD075C43A (VFD075C43A)
- Fuji Electric AC Drives