Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 40 HP, 200-230V
Mfr # FRN040G1S-2U
Zoro # G4706554
product price: $2,810.99
/ea
Free Shipping & Returns
$2,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 40 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC 1 or 3
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN040G1S-2U
- Zoro # G4706554
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Width | 9.84 in |
Height | 15.75 in |
Depth | 7.68 in |
Description
Variable Frequency Drive, Max. HP 40 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 90 A, 240V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Built In Braking Unit, Resistors Separate Item, Height 15.75 in, Width 9.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brush (900015.08)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Female Pipe, Straight (2405-04-04)
- CONTINENTAL 3/8" X 50' GREEN FRONTIER 250# 1/4 M+F IND QC (HZG03830-50-53)
- DAYTON B42 V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (3X636)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002G1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN0011C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 115VAC (FRN0001C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 115VAC (FRN0005C2S-6U)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 230VAC, Altivar (ATV12HU30M3)
- Fuji Electric Variable Frequency Drives